Add More Items
View All Quick Selects
Below you can add an image for 'switch plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Decorator Wall Plate, 1 Gang, 1.3 (W) X 3.812 (H) In, White, Nickel Plated (Connector), 0.12329 LB
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$723.50
Per 100
Breaker Filter Plate, 0.05 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$9.10
Each
Aluminum Mechanical Splice, 2-14 Awg, 3/8" Screw Dia, 2 Screws, Al/Cu Rated, Tin Plated.
$17.34
Low Voltage Mounting Plate For New Construction, 2 Gang
$545.36
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors.
$108.16
6 X 1-1/2" Nail Plate, Pre-Galvanized
$133.11
Aluminum Universal Terminal, 1 Hole, 6 Awg (STR)-350 Kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
$17.87
Cable Tray Ground Clamp, Cast Cu Alloy, #2 Sol., 2/0 STR. Al or Cu, 1.70 In Width, Tin Plated.
$123.02
Hub Adapter Plate
$11.16
2" to 1" Reducing Bushing, Steel (Zinc Plated)
$14.94
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 2.50 In L.
$99.18
Wall Plate Insulation Gasket, Polyethylene Material, One Size, Foam Insulation, 100 Per Pack
$32.96
Wall Plate Insulation Gasket, Polyethylene Material, One Size, Foam Insulation, 25 Per Pack
$7.27
Eaton Crouse-Hinds Series RS/RSM Blank Hub Plate, 8-1/2" X 4", Feraloy Iron Alloy
$75.93
Socket Hub Cover Plate, 1.25 In Overall Height, 5.25 In Overall Width, 8 In Overall Length, 0.25 LB
$22.25
Socket Hub Cover Plate, 1.5 In Overall Height, 3.5 In Overall Width, 3.5 In Overall Length, 0.27 LB
Socket Hub Cover Plate, 4 In Overall Height, 5 In Overall Width, 7 In Overall Length, 0.27 LB
$22.96
Socket Hub Cover Plate, 2 In Overall Height, 3.25 In Overall Width, 2 In Overall Length, 0.25 LB
$28.50
Aluminum Universal Terminal, 1 Hole, Two: 6 Awg (STR)-300 Kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
$74.75
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$18.10
20
Popularity
Default